Zoro Homepage

Electronic Depth Gage

  • Mfr # 1141-150A

  • Zoro # G5048688


product price: $115.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1141-150A
Zoro #
G5048688
UPC #
-
Country of Origin
China

Dimensions

Base Length
3 15/16 in
Depth Gauge Type
Blade-Style
Battery Size
CR2032
Blade Width
0.236 in
Dimension Type
Inch/Metric

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 6 in, 0 mm to 150 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Standards
DIN 862
Spindle Material
Stainless Steel
Features
Buttons: On/Off, Zero, mm/inch, Automatic Power Off, Move the Digital Unit to Turn on Power, Battery CR2032, Data Output
Compatible Data Output Cable
Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Functions
Automatic Power Off, Buttons: On/Off, Inch/mm Conversion, Zero-Setting
Maximum Measurement - Inch
6 in
Accuracy
+/-0.0012 in
Operation Type
Digital
Blade Tip Shape
Flat
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Actuation Style
Slide
Display Type
LCD
Data Output Type
Cabled, Wireless
Maximum Measurement - mm
150 mm
Minimum Measurement - Inch
0 in
Compatible Wireless Transmitter
Mfr. No. 7306-20
Blade Material
Stainless Steel
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
Contact Point Shape
Flat
Included Certification
Not Included
Millimeters Measured - Minimum
0 mm

Description

Electronic Depth Gage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.