Zoro Homepage

Electronic Depth Gage

  • Mfr # 1141-200A

  • Zoro # G5048347


product price: $140.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1141-200A
Zoro #
G5048347
UPC #
-
Country of Origin
China

Dimensions

Base Length
3 15/16 in
Battery Size
CR2032
Blade Width
0.236 in
Depth Gauge Type
Blade-Style
Dimension Type
Inch/Metric

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 8 in, 0 mm to 200 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Features
Buttons: On/Off, Zero, mm/inch, Automatic Power Off, Move the Digital Unit to Turn on Power, Battery CR2032, Data Output
Standards
DIN 862
Spindle Material
Stainless Steel
Actuation Style
Slide
Compatible Data Output Cable
Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Blade Material
Stainless Steel
Compatible Wireless Transmitter
Mfr. No. 7306-20
Includes Battery
Yes
Maximum Measurement - Inch
8 in
Functions
Automatic Power Off, Buttons: On/Off, Inch/mm Conversion, Zero-Setting
Operation Type
Digital
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
200 mm
Accuracy
+/-0.0012 in
Data Output Type
Cabled, Wireless
Minimum Measurement - mm
0 mm
Display Type
LCD
Blade Tip Shape
Flat
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
8 in
Millimeters Measured - Maximum
200 mm
Contact Point Shape
Flat
Included Certification
Not Included
Inches Measured - Minimum
0 in

Description

If you are looking for a blade-style digital depth gauge, the InSize 1141-200A Electronic Depth Gage is an excellent choice. This product measures 0 in to 8 in and 0 mm to 200 mm with a resolution of 0.0005 in/0.01 mm. It has buttons that allow you to zero the unit, switch between inch and millimeter units, turn on power, turn off power, move the digital unit to turn on power, and change data output modes. The base length is 3 15/16 in., while its spindle material is stainless steel. If you need an electronic depth gauge with great accuracy, this InSize product will meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.