Zoro Homepage

Electronic Depth Gage

  • Mfr # 2141-202A

  • Zoro # G5050867


product price: $384.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Range
0 in to 12 in, 0 mm to 300 mm
Resolution
0.0005 in/0.01 mm
Base Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141-202A
Zoro #
G5050867
UPC #
-
Country of Origin
China

Dimensions

Base Length
4 in
Rod Dia.
4mm
Dimension Type
Inch/Metric
Stroke Length
1/2 in
Rod Diameter
0.157 in
Rod Lengths Included
12.5 mm, 25 mm, 50 mm, 75 mm, 100 mm
Battery Size
CR2032
Depth Gauge Type
Extension

Details

Item
Compact Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 12 in, 0 mm to 300 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
6
Long Form Calibration Certificate
No
Features
Button Function: On/Off, Zero, mm/inch, CR2032 Battery, Automatic Power Off, Data Output, Stainless Steel Base
Includes
Pointed Tip and Ball Tip
Data Output Type
Cabled, Wireless
Includes Battery
Yes
Display Type
LCD
Maximum Measurement - mm
300 mm
Compatible Wireless Transmitter
Mfr. No. 7306-40
Operation Type
Digital
Compatible Data Output Cable
Mfr. No. 7302-SPC3A, Mfr. No. 7305-SPC1A, Mfr. No. 7306-40
Contact Point Material
Stainless Steel
Minimum Measurement - mm
0 mm
Actuation Style
Spring-Loaded Plunger
Accuracy
+/-0.0008 in
Functions
Automatic Power Off, Buttons: On/Off, Change Measuring Direction, Data Preset, Inch/mm Conversion, Zero-Setting
Maximum Measurement - Inch
12 in
Contact Point Shape
Ball, Point
Minimum Measurement - Inch
0 in
Blade Material
Stainless Steel
Blade Tip Shape
Pointed
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
300 mm
Included Certification
Not Included

Description

Electronic Depth Gage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.