Zoro Homepage

Electronic Height Gage

  • Mfr # 1154-150

  • Zoro # G5050386


product price: $282.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Range
0 in to 6 in/0 to 150 mm
Resolution
0.0005 in; 0.01 mm
Long Form Calibration Certificate
No
Includes
Carbide Tipped Scriber, Data Output(Optional), Dial Test Indicator Holder(Optional)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1154-150
Zoro #
G5050386
UPC #
-
Country of Origin
China

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
SPC Output
Yes
Range
0 in to 6 in/0 to 150 mm
Resolution
0.0005 in; 0.01 mm
Long Form Calibration Certificate
No
Includes
Carbide Tipped Scriber, Data Output(Optional), Dial Test Indicator Holder(Optional)
IP Rating
Not Rated
Features
Move the Digital Unit to Turn On Power
Construction
Steel
Counter Type
Digital
Battery
CR2032
Mechanism
Electronic
Accuracy
+/-0.0012 in
Includes Battery
Yes
Beam Style
Single-Pole
Includes Display
Yes
Power Source
CR2032 Battery
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
150 mm
Compatible Data Output Cable
Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
Maximum Measurement - Inch
6 in
Operation Type
Digital
Minimum Measurement - mm
0 mm
Series
Insize 1154
Data Output Type
Cabled, Wireless
Functions
Automatic Power Off, Inch/Metric Conversion, Move the Digital Unit to Turn on Power, On/Off Button, Zero Set
Base Material
Steel
Includes Fine Adjustment
Yes
Travel Type
Manual
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in

Description

The Insize 1154-150 Electronic Height Gage is the accurate tool you need to measure heights in your work. This electronic height gage has a range of 0 in to 6 in/0 mm to 150 mm. The unit also has a resolution of 0.0005 in/0.01 mm and an SPC output. With a data output type of cable or wireless with transmitter, this depth gauge will suit your needs well. The accuracy level for this digital height gage is +/-0.0012 in, which ensures that all measurements are precise and correct. When it comes to measuring heights accurately, the Insize 1154-150 Digital Height Gauge is one of the best tools available on the market today.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.