Zoro Homepage

Electronic Internal Caliper Gages

  • Mfr # 2121-15

  • Zoro # G0748370


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery
Accuracy
+/-0.0012 in
Resolution
0.0002 in/0.005mm
Caliper Range
0.2-0.6 in /5-15mm
Includes Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-15
Zoro #
G0748370
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Tip Radius
0.012 in
Jaw Depth
0.787 in
Battery Size
CR2032

Details

Item
Internal Digital Caliper Gauge
Features
Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery
Accuracy
+/-0.0012 in
Resolution
0.0002 in/0.005mm
Caliper Range
0.2-0.6 in /5-15mm
Includes Battery
Yes
Jaw Actuation Type
Lever
Repeatability
0.0004 in
Range
0.2 in to 0.6 in, 5 to 15 mm
Minimum Measurement - mm
5 mm
Measurements
Inside
Rotating Display
Yes
Maximum Measurement - mm
15 mm
Minimum Measurement - Inch
0.2 in
Functions
Automatic Power Off, Display Can Be Rotated By 170 Degrees
Display Type
170 Degree Rotating Display with Digit and Analog Reading
Operation Type
Digital
Maximum Measurement - Inch
0.6 in
Measurement Type
Inside
Millimeters Measured - Maximum
15 mm
Inches Measured - Maximum
0.6 in
Millimeters Measured - Minimum
5 mm
Inches Measured - Minimum
0.2 in
Battery Type
CR2032

Description

Internal Digital Caliper Gauge, Range 0.2 in to 0.6 in, 5 to 15 mm, Resolution 0.0002 in/0.005mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 0.787 in, Maximum Measurement - Inch 0.6 in, Maximum Measurement - mm 15 mm, Measurements Inside, Minimum Measurement - Inch 0.2 in, Minimum Measurement - mm 5 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.