Zoro Homepage

Electronic Internal Caliper Gages

  • Mfr # 2121-41

  • Zoro # G0748319


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002 in/0.005mm
Caliper Range
0.8-1.6 in /20-40mm
Features
Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery
Accuracy
+/-0.0012 in
Jaw Actuation Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-41
Zoro #
G0748319
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
3.150 in
Battery Size
CR2032
Dimension Type
Inch/Metric
Tip Radius
0.02 in

Details

Item
Internal Digital Caliper Gauge
Resolution
0.0002 in/0.005mm
Caliper Range
0.8-1.6 in /20-40mm
Features
Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery
Accuracy
+/-0.0012 in
Jaw Actuation Type
Lever
Display Type
170 Degree Rotating Display with Digit and Analog Reading
Functions
Automatic Power Off, Display Can Be Rotated By 170 Degrees
Includes Battery
Yes
Range
0.8 in to 1.6 in, 20 to 40 mm
Minimum Measurement - mm
20 mm
Maximum Measurement - mm
40 mm
Rotating Display
Yes
Minimum Measurement - Inch
0.8 in
Maximum Measurement - Inch
1.6 in
Operation Type
Digital
Repeatability
0.0004 in
Measurements
Inside
Inches Measured - Minimum
0.8 in
Inches Measured - Maximum
1.6 in
Battery Type
CR2032
Millimeters Measured - Minimum
20 mm
Millimeters Measured - Maximum
40 mm
Measurement Type
Inside

Description

Internal Digital Caliper Gauge, Range 0.8 in to 1.6 in, 20 to 40 mm, Resolution 0.0002 in/0.005mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 3.150 in, Maximum Measurement - Inch 1.6 in, Maximum Measurement - mm 40 mm, Measurements Inside, Minimum Measurement - Inch 0.8 in, Minimum Measurement - mm 20 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.