Zoro Homepage

Electronic Micrometer, 4 to 5" Range

  • Mfr # 3227-E5

  • Zoro # G4443785


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00025"
Features
Ratchet Stop
Includes
(1) 6" Extension Rod
Spindle
Steel
Anvil
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3227-E5
Zoro #
G4443785
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
12 in
Rod Lengths Included
6 in
Depth Measurement - Maximum
12 in

Details

Item
Internal Micrometer
Resolution
0.00025"
Range
4 to 5"
Features
Ratchet Stop
Includes
(1) 6" Extension Rod
Spindle
Steel
Anvil
Curved
Thimble
Ratchet
Lock Nut Type
Ratchet Stop
Number of Measuring Rods
0
Movement of Screw
1 in
Number of Gauges
1
Rotating Spindle (Yes/No)
No
Anvil Material
Carbide
Standards
NIST
SPC Output
No
Certification
Certificate of Inspection
Spindle Material
Steel
Rod Type
Ratchet
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Case Included
Yes
Thimble Type
Ratchet
Contact Point Material
Carbide
Maximum Measurement - Inch
5 in
Number of Micrometers
1
Case Type
Plastic Case
Accuracy
+/-0.00024 in
Minimum Measurement - Inch
4 in
Inside Micrometer Type
3-Point Inside Micrometer
Operation Type
Mechanical
Inches Measured - Minimum
4 in
Inches Measured - Maximum
5 in

Description

Mechanical 3-Point Inside Micrometer, Range 4 in to 5 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Features Ratchet Stop, Included Certification Certificate of Inspection, Includes 6 in Extension Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.