Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Micrometer Head, Flat Spindle

  • Mfr # 6354-25W

  • Zoro # G6250890


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Dust, Waterproof
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6354-25W
Zoro #
G6250890
UPC #
-
Country of Origin
China

Dimensions

Mounting Hub Dia.
1/2 in
Mouting Hub Diameter
1/2 in
Battery Size
LR44, SR44
Dimension Type
Inch/Metric
Spindle Diameter
1/4 in
Mounting Hub Diameter
1/2 in
Spindle Diameter1
1/4 in

Details

Item
Electronic Micrometer Head
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Dust, Waterproof
Includes
(1) Battery (SR44/LR44)
Spindle
Flat
Thimble
Ratchet
Lock Nut Type
Spindle Lock
IP Rating
IP54
Spindle Material
Carbide
Rotating Spindle (Yes/No)
No
SPC Output
Yes
Long Form Calibration Certificate
No
Operation Type
Digital
Includes Battery
Yes
Data Output Type
Cable, Wireless
Accuracy
+/-0.00008 in
Thimble Type
Ratchet
Minimum Measurement - mm
0 mm
Spindle Shape
Flat
Case Included
Yes
Compatible Data Output Cable
Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Mfr. No.7302-SPC2A
Case Type
Plastic
Maximum Measurement - Inch
1 in
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
25 mm
Scale Finish
Yes
Millimeters Measured - Maximum
25 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Graduations
0.00005 in
Included Certification
Certificate of Conformance
Rotating Spindle
No
Millimeters Measured - Minimum
0 mm

Description

Digital Micrometer Head, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00008 in, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Wireless, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Mouting Hub Diameter 1/2 in, Operation Type Digital, Rotating Spindle (Yes/No) No, Spindle Shape Flat, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.