Zoro Homepage

Electronic Outside Micrometer, 0 to 1" Range, 0.00005"

  • Mfr # 3108-1F

  • Zoro # G6307021


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"
Range
0 to 1"
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44), (1) Spherical Anvil, Setting Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-1F
Zoro #
G6307021
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Jaw Depth
63/64 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.00005"
Range
0 to 1"
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44), (1) Spherical Anvil, Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
IP Rating
IP65
Long Form Calibration Certificate
No
SPC Output
No
Anvil Material
Carbide
Display Type
LCD
Included Certification
Certificate of Inspection
Operation Type
Digital
Coolant Resistant
Yes
Maximum Measurement - Inch
1 in
Functions
ABS/INC, Automatic Power Off
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Accuracy
+/- 0.0001 in
Spindle Shape
Flat
Maximum Measurement - mm
25 mm
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Thimble Type
Friction
Case Included
Yes
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0 mm
Case Type
Case
Rotating Spindle
Yes
Millimeters Measured - Maximum
25 mm
Inches Measured - Minimum
0 in

Description

IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 63/64 in, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.