Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm

  • Mfr # 3101-25E

  • Zoro # G6270658


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-25E
Zoro #
G6270658
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Jaw Depth
63/64 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Steel
SPC Output
Yes
Maximum Measurement - Inch
1 in
Includes Battery
Yes
Data Output Type
Cabled
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Anvil Shape
Flat
Spindle Shape
Flat
Accuracy
+/- 0.00008 in
Minimum Measurement - Inch
0 in
Display Type
LCD
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Operation Type
Digital
Functions
ABS/INC, Automatic Power Off
Thimble Type
Ratchet
Coolant Resistant
Yes
Maximum Measurement - mm
25 mm
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Millimeters Measured - Minimum
0 mm
Case Included
Yes
Case Type
Case
Inches Measured - Maximum
1 in
Millimeters Measured - Maximum
25 mm

Description

IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00008 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 63/64 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.