Zoro Homepage

Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm

  • Mfr # 3530-25BE

  • Zoro # G6250769


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure the Web Thickness of Drills, Small Grooves and Keyways, Auto Power Off
Includes
(1) Battery (LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3530-25BE
Zoro #
G6250769
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Battery Size
LR44
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Spindle Diameter1
0.256 in
Jaw Depth
1.26 in

Description

Digital Point Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 1.26 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide Tipped, Battery Size LR44

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.