Zoro Homepage

Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm

  • Mfr # 3560-25E

  • Zoro # G6318291


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure wall thickness of tubes, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3560-25E
Zoro #
G6318291
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Spindle Diameter
0.256 in
Battery Size
LR44
Dimension Type
Inch/Metric
Jaw Depth
0.945 in
Spindle Diameter1
0.256 in

Description

Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 0.945 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.