Zoro Homepage

Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm

  • Mfr # 3560-25SE

  • Zoro # G6276133


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure wall thickness of tubes, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3560-25SE
Zoro #
G6276133
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in
Anvil Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44
Spindle Diameter1
0.256 in
Jaw Depth
0.945 in

Details

Item
Tube Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure wall thickness of tubes, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
IP Rating
IP65
SPC Output
Yes
Spindle Material
Carbide
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
25 mm
Operation Type
Digital
Includes Battery
Yes
Coolant Resistant
Yes
Maximum Measurement - Inch
1 in
Accuracy
+/-0.00016 in
Anvil Shape
Spherical
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Thimble Type
Ratchet
Minimum Measurement - mm
0 mm
Display Type
LCD
Data Output Type
Cabled, Wireless
Spindle Shape
Flat
Rotating Spindle
Yes
Millimeters Measured - Maximum
25 mm
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 0.945 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.