Zoro Homepage

Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm

  • Mfr # 3566-25BE

  • Zoro # G6290757


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"
Operation
Electronic
Features
Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3566-25BE
Zoro #
G6290757
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.118 in x 0.020 in
Spindle Size
0.256 in
Dimension Type
Inch/Metric
Spindle Diameter
0.256 in
Battery Size
LR44, SR44
Jaw Depth
0.945 in
Spindle Diameter1
0.256 in

Description

Digital Crimp Height Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.118 in x 0.020 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 0.945 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.