Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm

  • Mfr # 3101-66E

  • Zoro # G6630449


product price: $2,512.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-66E
Zoro #
G6630449
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Battery Size
LR44, SR44
Dimension Type
Inch/Metric

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 6"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Steel
SPC Output
Yes
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Long Form Calibration Certificate
No
Operation Type
Digital
Thimble Type
Ratchet
Maximum Measurement - Inch
6 in
Anvil Shape
Flat
Minimum Measurement - mm
0 mm
Functions
ABS/INC, Automatic Power Off
Coolant Resistant
Yes
Display Type
LCD
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Maximum Measurement - mm
150 mm
Data Output Type
Cabled, Wireless
Minimum Measurement - Inch
0 in
Accuracy
+/-0.00012 in, +/-0.0008 in
Spindle Shape
Flat
Includes Battery
Yes
Micrometers Included
0 to 1 in, 1 to 2 in, 2 to 3 in, 3 to 4 in, 4 to 5 in, 5 to 6 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Rotating Spindle
Yes
Inches Measured - Minimum
0 in

Description

Electronic Outside Micrometer, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Ratchet Thimble, SPC Output Yes, IP Rating IP65, Long Form Calibration Certificate No, Flat, Carbide Anvil, Flat, Carbide Spindle, Lock Nut Type Lock Nut, Anvil Material Carbide, Spindle Material Steel, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.