Zoro Homepage

Electronic Outside Micrometer, 0.00005"/0.001mm

  • Mfr # 3101-44E

  • Zoro # G6252123


product price: $1,308.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-44E
Zoro #
G6252123
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Battery Size
LR44, SR44
Dimension Type
Inch/Metric

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 4"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
IP Rating
IP65
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Steel
SPC Output
Yes
Includes Battery
Yes
Data Output Type
Cabled, Wireless
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
100 mm
Display Type
LCD
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Spindle Shape
Flat
Functions
ABS/INC, Automatic Power Off
Operation Type
Digital
Coolant Resistant
Yes
Maximum Measurement - Inch
4 in
Accuracy
+/-0.00012 in, +/-0.0008 in
Minimum Measurement - mm
0 mm
Thimble Type
Ratchet
Anvil Shape
Flat
Included Certification
Certificate of Inspection
Micrometers Included
0 to 1 in, 1 to 2 in, 2 to 3 in, 3 to 4 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
100 mm
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Inches Measured - Maximum
4 in

Description

Electronic Outside Micrometer, Resolution 0.00005 In./0.001mm, Range 0 to 4 In./0 to 100mm, Ratchet Thimble, SPC Output Yes, IP Rating IP65, Long Form Calibration Certificate No, Flat, Carbide Anvil, Flat, Carbide Spindle, Lock Nut Type Lock Nut, Anvil Material Carbide, Spindle Material Steel, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.