Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Outside Micrometer, .0001 In./.001mm

  • Mfr # 3506-800E

  • Zoro # G6297739


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.001mm
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506-800E
Zoro #
G6297739
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.315 in
Anvil Size
0.315 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter
0.315 in
Spindle Diameter1
0.315 in
Jaw Depth
16.772 in

Details

Item
Electronic Outside Micrometer
Resolution
0.0001"/0.001mm
Range
28 to 32"
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
Anvil
Interchangeable
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide
IP Rating
IP65
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Coolant Resistant
Yes
Minimum Measurement - Inch
28 in
Accuracy
+/-0.00059 in
Display Type
LCD
Includes Battery
Yes
Maximum Measurement - mm
800 mm
Data Output Type
Cabled, Wireless
Minimum Measurement - mm
700 mm
Thimble Type
Ratchet
Maximum Measurement - Inch
32 in
Functions
ABS/INC, Button Function: On/Off, Data Output, Inch/mm Conversion
Anvil Shape
Flat
Operation Type
Digital
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Inches Measured - Maximum
32 in
Rotating Spindle
Yes
Millimeters Measured - Minimum
700 mm
Millimeters Measured - Maximum
800 mm
Inches Measured - Minimum
28 in
Spindle Shape
Flat

Description

Digital Interchangeable-Anvil Outside Micrometer, Range 28 in to 32 in, 700 to 800 mm, Resolution 0.0001 in, Accuracy +/-0.00059 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 16.772 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.