Zoro Homepage

Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm

  • Mfr # 3530-50BE

  • Zoro # G6298177


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Measure the Web Thickness of Drills, Small Grooves and Keyways, Auto Power Off
Includes
(1) Battery (LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3530-50BE
Zoro #
G6298177
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44
Spindle Diameter
0.256 in
Jaw Depth
1.752 in
Spindle Diameter1
0.256 in

Details

Item
Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Measure the Web Thickness of Drills, Small Grooves and Keyways, Auto Power Off
Includes
(1) Battery (LR44)
Spindle
Point
Anvil
Point
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide Tipped
IP Rating
IP65
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Operation Type
Digital
Accuracy
+/-0.00016 in
Maximum Measurement - mm
50 mm
Display Type
LCD
Minimum Measurement - Inch
1 in
Maximum Measurement - Inch
2 in
Minimum Measurement - mm
25 mm
Anvil Shape
Point
Thimble Type
Ratchet
Coolant Resistant
Yes
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Data Output Type
Cabled, Wireless
Rotating Spindle
Yes
Millimeters Measured - Minimum
25 mm
Inches Measured - Minimum
1 in
Inches Measured - Maximum
2 in
Millimeters Measured - Maximum
50 mm
Spindle Shape
Point

Description

Digital Point Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 1.752 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide Tipped, Battery Size LR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.