Zoro Homepage

Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm

  • Mfr # 3560-50E

  • Zoro # G6280379


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Measure wall thickness of tubes, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3560-50E
Zoro #
G6280379
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Battery Size
LR44
Dimension Type
Inch/Metric
Spindle Diameter
0.256 in
Jaw Depth
1.26 in
Spindle Diameter1
0.256 in

Details

Item
Tube Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Operation
Electronic
Features
Measure wall thickness of tubes, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide
IP Rating
IP65
SPC Output
Yes
Data Output Type
Cabled, Wireless
Minimum Measurement - Inch
1 in
Thimble Type
Ratchet
Accuracy
+/-0.00016 in
Includes Battery
Yes
Minimum Measurement - mm
25 mm
Anvil Shape
Spherical
Operation Type
Digital
Coolant Resistant
Yes
Maximum Measurement - mm
50 mm
Maximum Measurement - Inch
2 in
Display Type
LCD
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Inches Measured - Minimum
1 in
Inches Measured - Maximum
2 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
50 mm
Spindle Shape
Flat
Millimeters Measured - Minimum
25 mm

Description

Digital Tube Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Spherical, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 1.26 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.