Zoro Homepage

Electronic Outside Micrometer, 10 to 11"/250 to 275mm Range, 0.00005"/0.001mm

  • Mfr # 3101-275E

  • Zoro # G6271942


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-275E
Zoro #
G6271942
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.256 in
Battery Size
LR44, SR44
Spindle Diameter1
0.256 in
Jaw Depth
6 7/64 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
10 to 11"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
Yes
Spindle Material
Steel
Long Form Calibration Certificate
No
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Thimble Type
Ratchet
Includes Battery
Yes
Coolant Resistant
Yes
Minimum Measurement - mm
250 mm
Minimum Measurement - Inch
10 in
Accuracy
+/- 0.0002 in
Maximum Measurement - Inch
11 in
Functions
ABS/INC, Automatic Power Off
Display Type
LCD
Anvil Shape
Flat
Operation Type
Digital
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Data Output Type
Cabled
Maximum Measurement - mm
275 mm
Spindle Shape
Flat
Included Certification
Certificate of Inspection Traceable to NIST
Millimeters Measured - Maximum
275 mm
Millimeters Measured - Minimum
250 mm
Rotating Spindle
Yes
Case Included
Yes
Inches Measured - Minimum
10 in
Inches Measured - Maximum
11 in
Case Type
Case

Description

IP65 Digital Outside Micrometer, Range 10 in to 11 in, 250 to 275 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Jaw Depth 6 7/64 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.