Zoro Homepage

Electronic Outside Micrometer, 2 to 3" Range, 0.0005"

  • Mfr # 3108-3

  • Zoro # G6320540


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005"/0.001mm
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-3
Zoro #
G6320540
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Jaw Depth
1 3/4 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.0005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
SPC Output
No
IP Rating
IP65
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Maximum Measurement - mm
75 mm
Maximum Measurement - Inch
3 in
Minimum Measurement - mm
50 mm
Spindle Shape
Flat
Minimum Measurement - Inch
2 in
Accuracy
+/- 0.00015 in
Included Certification
Certificate of Inspection
Functions
ABS/INC, Automatic Power Off
Display Type
LCD
Operation Type
Digital
Coolant Resistant
Yes
Thimble Type
Ratchet
Anvil Shape
Flat
Includes Battery
Yes
Inches Measured - Minimum
2 in
Inches Measured - Maximum
3 in
Case Type
Case
Millimeters Measured - Maximum
75 mm
Case Included
Yes
Rotating Spindle
Yes
Millimeters Measured - Minimum
50 mm

Description

IP65 Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, IP Rating IP65, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 1 3/4 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.