Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Outside Micrometer, 2 to 3"/50 to 75mm Range, 0.00005"/0.001mm

  • Mfr # 3101-75E

  • Zoro # G6259869


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-75E
Zoro #
G6259869
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Spindle Diameter1
0.256 in
Jaw Depth
1 3/4 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
IP Rating
IP65
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Minimum Measurement - mm
50 mm
Maximum Measurement - mm
75 mm
Includes Battery
Yes
Minimum Measurement - Inch
2 in
Display Type
LCD
Thimble Type
Ratchet
Data Output Type
Cabled
Operation Type
Digital
Anvil Shape
Flat
Coolant Resistant
Yes
Included Certification
Certificate of Inspection
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Spindle Shape
Flat
Maximum Measurement - Inch
3 in
Functions
ABS/INC, Automatic Power Off
Accuracy
+/- 0.00012 in
Case Type
Case
Inches Measured - Minimum
2 in
Millimeters Measured - Minimum
50 mm
Millimeters Measured - Maximum
75 mm
Case Included
Yes
Inches Measured - Maximum
3 in
Rotating Spindle
Yes

Description

IP65 Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00012 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 1 3/4 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.