Zoro Homepage

Electronic Outside Micrometer, 3 to 4" Range, 0.0005"

  • Mfr # 3108-4

  • Zoro # G6279557


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005"/0.001mm
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-4
Zoro #
G6279557
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Spindle Diameter1
0.256 in
Jaw Depth
2 1/4 in

Details

Item
Outside Micrometer
Resolution
0.0005"/0.001mm
Range
3 to 4"/75 to 100mm
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
IP Rating
IP65
SPC Output
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Long Form Calibration Certificate
No
Minimum Measurement - mm
75 mm
Spindle Shape
Flat
Accuracy
+/- 0.00015 in
Includes Battery
Yes
Coolant Resistant
Yes
Maximum Measurement - mm
100 mm
Maximum Measurement - Inch
4 in
Functions
ABS/INC, Automatic Power Off
Display Type
LCD
Operation Type
Digital
Thimble Type
Ratchet
Minimum Measurement - Inch
3 in
Included Certification
Certificate of Inspection
Anvil Shape
Flat
Millimeters Measured - Maximum
100 mm
Case Type
Case
Case Included
Yes
Millimeters Measured - Minimum
75 mm
Inches Measured - Maximum
4 in
Inches Measured - Minimum
3 in
Rotating Spindle
Yes

Description

IP65 Digital Outside Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, IP Rating IP65, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 2 1/4 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.