Zoro Homepage

Electronic Outside Micrometer, 6 to 7" Range, 0.0005"

  • Mfr # 3108-7

  • Zoro # G6303731


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44), (1) Spherical Anvil, Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-7
Zoro #
G6303731
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Spindle Diameter1
0.256 in
Jaw Depth
3 23/32 in

Description

IP65 Digital Outside Micrometer, Range 150 to 175 mm, 6 in to 7 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Jaw Depth 3 23/32 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.