Zoro Homepage

Electronic Outside Micrometer, 7 to 8" Range, 0.0005"

  • Mfr # 3108-8

  • Zoro # G6247950


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44), (1) Spherical Anvil, Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-8
Zoro #
G6247950
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Jaw Depth
4 7/32 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.00005"
Range
7 to 8"
Operation
Electronic
Features
Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44), (1) Spherical Anvil, Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Anvil Material
Carbide
Long Form Calibration Certificate
No
Accuracy
+/- 0.0002 in
Includes Battery
Yes
Minimum Measurement - Inch
7 in
Coolant Resistant
Yes
Thimble Type
Ratchet
Display Type
LCD
Anvil Shape
Flat
Functions
ABS/INC, Automatic Power Off
Maximum Measurement - Inch
8 in
Spindle Shape
Flat
Operation Type
Digital
Maximum Measurement - mm
200 mm
Minimum Measurement - mm
175 mm
Included Certification
Certificate of Inspection Traceable to NIST
Rotating Spindle
Yes
Case Type
Case
Inches Measured - Maximum
8 in
Inches Measured - Minimum
7 in
Millimeters Measured - Minimum
175 mm
Millimeters Measured - Maximum
200 mm
Case Included
Yes

Description

IP65 Digital Outside Micrometer, Range 175 to 200 mm, 7 in to 8 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Jaw Depth 4 7/32 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.