Zoro Homepage

Electronic Outside Micrometer, 8 to 9"/200 to 225mm Range, 0.00005"/0.001mm

  • Mfr # 3101-225E

  • Zoro # G6267602


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-225E
Zoro #
G6267602
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Jaw Depth
5 3/32 in
Spindle Diameter1
0.256 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
8 to 9"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Carbide
IP Rating
IP65
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
SPC Output
Yes
Long Form Calibration Certificate
No
Thimble Type
Ratchet
Spindle Shape
Flat
Accuracy
+/- 0.00016 in
Anvil Shape
Flat
Display Type
LCD
Minimum Measurement - Inch
8 in
Data Output Type
Cabled
Coolant Resistant
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Functions
ABS/INC, Automatic Power Off
Maximum Measurement - mm
225 mm
Maximum Measurement - Inch
9 in
Operation Type
Digital
Minimum Measurement - mm
200 mm
Includes Battery
Yes
Included Certification
Certificate of Inspection Traceable to NIST
Case Type
Case
Case Included
Yes
Rotating Spindle
Yes
Millimeters Measured - Maximum
225 mm
Inches Measured - Maximum
9 in
Inches Measured - Minimum
8 in
Millimeters Measured - Minimum
200 mm

Description

IP65 Digital Outside Micrometer, Range 200 to 225 mm, 8 in to 9 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Jaw Depth 5 3/32 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.