Zoro Homepage

Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm

  • Mfr # 3101-250E

  • Zoro # G6311547


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-250E
Zoro #
G6311547
UPC #
-
Country of Origin
China

Dimensions

Battery Size
LR44, SR44
Dimension Type
Inch/Metric
Spindle Diameter
0.256 in
Spindle Diameter1
0.256 in
Jaw Depth
5 39/64 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
9 to 10"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lock Nut
Long Form Calibration Certificate
No
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
IP Rating
IP65
Spindle Material
Steel
Anvil Shape
Flat
Spindle Shape
Flat
Display Type
LCD
Includes Battery
Yes
Coolant Resistant
Yes
Maximum Measurement - mm
250 mm
Data Output Type
Cabled
Maximum Measurement - Inch
10 in
Thimble Type
Ratchet
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Functions
ABS/INC, Automatic Power Off
Operation Type
Digital
Minimum Measurement - mm
225 mm
Minimum Measurement - Inch
9 in
Accuracy
+/- 0.00016 in
Included Certification
Certificate of Inspection Traceable to NIST
Inches Measured - Maximum
10 in
Millimeters Measured - Minimum
225 mm
Rotating Spindle
Yes
Case Type
Case
Millimeters Measured - Maximum
250 mm
Inches Measured - Minimum
9 in
Case Included
Yes

Description

IP65 Digital Outside Micrometer, Range 225 to 250 mm, 9 in to 10 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Jaw Depth 5 39/64 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.