Zoro Homepage

Electronic Outside Micrometer, Friction

  • Mfr # 3109-100E

  • Zoro # G4443758


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
Includes
(1) Battery (LR44), (1) Setting Standard, (1) Inspection Certificate
Spindle
carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3109-100E
Zoro #
G4443758
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44
Spindle Diameter1
0.256 in
Jaw Depth
2 13/32 in

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/75 to 100mm
Operation
Electronic
Features
Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
Includes
(1) Battery (LR44), (1) Setting Standard, (1) Inspection Certificate
Spindle
carbide
Anvil
Spherical
Thimble
Friction
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Anvil Material
Carbide
Long Form Calibration Certificate
No
SPC Output
No
Standards
Traceable to NIST
IP Rating
Not Rated
Maximum Measurement - Inch
4 in
Anvil Shape
Flat
Accuracy
+/- 0.00015 in
Operation Type
Digital
Maximum Measurement - mm
100 mm
Includes Battery
Yes
Display Type
LCD
Coolant Resistant
No
Minimum Measurement - Inch
3 in
Functions
ABS/INC, Automatic Power Off
Thimble Type
Friction
Included Certification
Certificate of Inspection
Minimum Measurement - mm
75 mm
Spindle Shape
Flat
Rotating Spindle
Yes
Inches Measured - Minimum
3 in
Millimeters Measured - Maximum
100 mm
Case Type
Case
Case Included
Yes
Millimeters Measured - Minimum
75 mm
Inches Measured - Maximum
4 in

Description

Digital Outside Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 2 13/32 in, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.