Zoro Homepage

Electronic Outside Micrometer, IP54

  • Mfr # 3506-300E

  • Zoro # G6289512


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.001mm
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506-300E
Zoro #
G6289512
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in, 0.315 in
Anvil Size
0.256 in, 0.315 in
Battery Size
LR44, SR44
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Jaw Depth
6.496 in
Spindle Diameter1
0.256 in

Details

Item
Electronic Outside Micrometer
Resolution
0.0001"/0.001mm
Range
6 to 12"
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
Anvil
Interchangeable
Thimble
Ratchet
Lock Nut Type
Lock Nut
IP Rating
IP65
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Carbide
Long Form Calibration Certificate
No
Coolant Resistant
Yes
Accuracy
+/-0.00031 in
Display Type
LCD
Anvil Shape
Flat
Maximum Measurement - mm
300 mm
Thimble Type
Ratchet
Operation Type
Digital
Maximum Measurement - Inch
12 in
Minimum Measurement - Inch
6 in
Data Output Type
Cabled, Wireless
Minimum Measurement - mm
150 mm
Includes Battery
Yes
Functions
ABS/INC, Button Function: On/Off, Data Output, Inch/mm Conversion
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Spindle Shape
Flat
Millimeters Measured - Maximum
300 mm
Rotating Spindle
Yes
Inches Measured - Maximum
12 in
Inches Measured - Minimum
6 in
Millimeters Measured - Minimum
150 mm

Description

Digital Interchangeable-Anvil Outside Micrometer, Range 150 to 300 mm, 6 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.00031 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 6.496 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.