Zoro Homepage

Electronic Outside Micrometer, IP54

  • Mfr # 3506-700E

  • Zoro # G8526353


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.001mm
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506-700E
Zoro #
G8526353
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.315 in
Spindle Size
0.315 in
Spindle Diameter
0.315 in
Battery Size
LR44, SR44
Dimension Type
Inch/Metric
Jaw Depth
14.606 in
Spindle Diameter1
0.315 in

Details

Item
Electronic Outside Micrometer
Resolution
0.0001"/0.001mm
Range
24 to 28"
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
Anvil
Interchangeable
Thimble
Ratchet
Lock Nut Type
Lock Nut
Spindle Material
Carbide
Long Form Calibration Certificate
No
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
IP Rating
IP65
Operation Type
Digital
Maximum Measurement - mm
700 mm
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Minimum Measurement - Inch
24 in
Display Type
LCD
Minimum Measurement - mm
600 mm
Data Output Type
Cabled, Wireless
Maximum Measurement - Inch
28 in
Thimble Type
Ratchet
Includes Battery
Yes
Functions
ABS/INC, Button Function: On/Off, Data Output, Inch/mm Conversion
Coolant Resistant
Yes
Anvil Shape
Flat
Accuracy
+/-0.00051 in
Inches Measured - Minimum
24 in
Millimeters Measured - Minimum
600 mm
Spindle Shape
Flat
Inches Measured - Maximum
28 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
700 mm

Description

Digital Interchangeable-Anvil Outside Micrometer, Range 24 in to 28 in, 600 to 700 mm, Resolution 0.0001 in, Accuracy +/-0.00051 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 14.606 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.