Zoro Homepage

Electronic Outside Micrometer, IP54

  • Mfr # 3533-25BE

  • Zoro # G0134852


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3533-25BE
Zoro #
G0134852
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.256 in x 0.394 in
Anvil Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Jaw Depth
1.26 in
Spindle Diameter1
0.256 in

Details

Item
Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure Splined Shafts, Slots and Keyways, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (SR44/LR44)
Spindle
Spline
Anvil
Spline
Thimble
Ratchet
Lock Nut Type
Lock Nut
IP Rating
IP65
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
SPC Output
Yes
Spindle Material
Carbide
Long Form Calibration Certificate
No
Maximum Measurement - mm
25 mm
Minimum Measurement - Inch
0 in
Operation Type
Digital
Maximum Measurement - Inch
1 in
Anvil Shape
Flat
Display Type
LCD
Data Output Type
Cabled, Wireless
Case Included
Yes
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Case Type
Case
Accuracy
+/-0.00015 in
Thimble Type
Ratchet
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Coolant Resistant
Yes
Inches Measured - Minimum
0 in
Spindle Shape
Flat
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Millimeters Measured - Maximum
25 mm

Description

Digital Spline Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 1.26 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.