Zoro Homepage

Electronic Outside Micrometer, IP65

  • Mfr # 3101-25FE

  • Zoro # G0134861


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"
Operation
Electronic
Features
Automatic Power Off, Carbide Measuring Faces
Includes
(1) Battery (SR44/LR44), Setting Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-25FE
Zoro #
G0134861
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
0.256 in
Dimension Type
Inch/Metric
Battery Size
LR44, SR44
Spindle Diameter1
0.256 in
Jaw Depth
63/64 in

Description

IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00008 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 63/64 in, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Case Included Yes, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.