Zoro Homepage

Electronic Outside Micrometer, Ratchet

  • Mfr # 3108-50A

  • Zoro # G4443819


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
Includes
Battery, Spherical Anvil, Setting Standard, Inspection Certificate
Spindle
carbide
Anvil
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3108-50A
Zoro #
G4443819
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
6.5 mm
Spindle Diameter1
6.5 mm
Jaw Depth
1 17/64 in

Details

Item
Digital Outside Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25 to 50mm
Features
Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
Includes
Battery, Spherical Anvil, Setting Standard, Inspection Certificate
Spindle
carbide
Anvil
Carbide
Thimble
Ratchet
Anvil Material
Carbide
SPC Output
No
Spindle Material
Steel
Long Form Calibration Certificate
No
Standards
Traceable to DKD
IP Rating
IP65
Rotating Spindle (Yes/No)
Yes
Included Certification
Certificate of Inspection
Maximum Measurement - Inch
2 in
Includes Battery
Yes
Maximum Measurement - mm
50 mm
Operation Type
Digital
Display Type
LCD
Functions
ABS/INC, Automatic Power Off
Spindle Shape
Flat
Anvil Shape
Flat
Thimble Type
Ratchet
Accuracy
+/- 0.002 mm
Minimum Measurement - Inch
1 in
Minimum Measurement - mm
25 mm
Coolant Resistant
Yes
Millimeters Measured - Minimum
25 mm
Rotating Spindle
Yes
Inches Measured - Maximum
2 in
Case Included
Yes
Millimeters Measured - Maximum
50 mm
Inches Measured - Minimum
1 in
Case Type
Case

Description

IP65 Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 1 17/64 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Case, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.