Zoro Homepage

Electronic Protractor, LCD

  • Mfr # 2174-225

  • Zoro # G6561727


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Length
18-1/8 in
Finish
Uncoated
Material
Aluminum
Accuracy
+/-0.1 Degrees
Includes
Transverse, Longitudinal Vials, (2) AAA Batteries, Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174-225
Zoro #
G6561727
UPC #
-
Country of Origin
China

Dimensions

Length
18-1/8 in
Thickness
1.37 in
Size
18-1/8 in x 1-3/8 in x 2-1/4 in
Blade Thickness
1.38 in
Head Length
18 1/8 in
Battery Size
AAA
Blade Length
18.11 in

Description

Digital Angle Finder, Range 0 Degrees to 225 Degrees , Digital Angle Finder, Resolution 0.05 Degrees , Accuracy +/-0.1 Degrees , Blade Length 18.11 in, Blade Style Non Graduated, Head Length 18 1/8 in, Head Shape Not Applicable, Operation Type Digital, Battery Size AAA, Blade Thickness 1.38 in, Compatible Wireless Transmitter No, Data Output Type Not Applicable, Display Type Backlight LCD, Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.