Zoro Homepage

Electronic Spindle Disk Micrometer

  • Mfr # 3594-1

  • Zoro # G0134959


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Operation
Electronic
Features
Measure Root Tangent Length of Gear, Automatic Power Off
Includes
(1) Battery (LR44), Setting Standards
Spindle
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3594-1
Zoro #
G0134959
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
1.26 in

Details

Item
Disk Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Measure Root Tangent Length of Gear, Automatic Power Off
Includes
(1) Battery (LR44), Setting Standards
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Lock Nut Type
Lock Nut
Anvil Material
Steel
SPC Output
Yes
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
IP Rating
Not Rated
Thimble Type
Ratchet
Accuracy
+/-0.00016 in
Operation Type
Digital
Data Output Type
Cabled, Wireless
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Anvil Shape
Disk
Millimeters Measured - Maximum
25 mm
Inches Measured - Maximum
1in
Spindle Shape
Curved
Rotating Spindle
No

Description

Digital Non-Rotating Disc Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.00016 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Disk, Dimension Type Inch, Jaw Depth 1.26 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Applicable, Includes Battery, Lock Nut Type Lock Nut, Rotating Spindle (Yes/No) No, Spindle Flat, Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.