Zoro Homepage

Electronic Welding Gage, SS

  • Mfr # 4831-20A

  • Zoro # G5127316


product price: $252.99
/ea
Free Shipping & Returns

Key Features

For Use With
To measure the convexity of the weld angle edge preparation, crown height, and fillet weld throat size
Features
Buttons: zero, inch/mm, on/off. Battery LR44
Finish
Stainless Steel
Weight
0.57
Width
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4831-20A
Zoro #
G5127316
UPC #
-
Country of Origin
China

Dimensions

Width
1.65 in
Length
3.82 in
Height
6.1 in
Battery Size
LR44, SR44

Details

Item
Electronic Welding Gage
For Use With
To measure the convexity of the weld angle edge preparation, crown height, and fillet weld throat size
Features
Buttons: zero, inch/mm, on/off. Battery LR44
Finish
Stainless Steel
Weight
0.57
Material
Stainless Steel
Characteristics
Buttons: zero, in/mm, on/off. Battery SR44 or LR44, Made of stainless steel
Color
Steel
Application
No data output. Crown height, fillet weld throat size, angle
Unit of Measure Increments
1/100 mm, 1/2000 in
Display Units of Measure
Degree, Inch, Millimeter
Measurement Functions
Angle of Preparation, Crown Height, Fillet Weld Throat Size
Tool Type
Electronic Welding Gage
Tool Material
Stainless Steel

Description

Electronic Welding Gage, Display Units of Measure Degree, Inch, Millimeter, Measurement Functions Angle of Preparation, Crown Height, Fillet Weld Throat Size, Unit of Measure Increments 1/100 mm, 1/2000 in, Battery Size LR44, SR44, Features On/Off Battery, Tool Material Stainless Steel, Tool Type Electronic Welding Gage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.