Extension Rod
Mfr # ISR-S400-ER100
Zoro # G2551713
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Tester Accessory Extension Rod
Application
Manufacturing, Metal Working, Quality Control
For Use With
Roughness Tester
Number of Pieces
1
Compatible with Manufacturer Model No.
ISR-S400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISR-S400-ER100
Zoro #
G2551713
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
3-15/16 in
Stem Dia.
7/16 in
Stem Diameter
7/16 in
Details
Item
Extension Rod
Type
Surface Tester Accessory Extension Rod
Application
Manufacturing, Metal Working, Quality Control
For Use With
Roughness Tester
Number of Pieces
1
Compatible with Manufacturer Model No.
ISR-S400
Case Type
Case
Contact Point Material
Steel
Includes Case
Yes
Description
Extension Rod, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. ISR-S400, Contact Point Material Steel, For Use With Roughness Tester, Includes Case Yes, Number of Pieces 1, Overall Length 3-15/16 in, Stem Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.