Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feeler Gauge, 6-49/64" Blade Length

  • Mfr # 4608-31

  • Zoro # G6283258


product price: $17.79
/ea

Key Features

Type
Inch
Material
Alloy steel
Thickness (In.)
0.512
Thickness (mm)
13.01
Blade Length (In.)
2 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4608-31
Zoro #
G6283258
UPC #
-
Country of Origin
China

Dimensions

Thickness (In.)
0.512
Thickness (mm)
13.01
Blade Length (In.)
2 61/64 in
Blade Width (In.)
0.046
Dimension Type
Inch
Thickness Range
0.0015 in to 0.035 in
Maximum Thickness - Inch
0.035 in
Minimum Thickness - Inch
0.0015 in
Blade Length
2 61/64 in
Blade Width
0.512 in

Details

Item
Feeler Gauge Set
Type
Inch
Material
Alloy steel
Temper
Full Hard
Box Contains
32
Thickness Tolerance
+/-15%
Included Blades
0.0015 in, 0.002 in, 0.0025 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.010 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.020 in, 0.021 in, 0.022 in, 0.023 in, 0.024 in, 0.025 in, 0.026 in, 0.028 in, 0.030 in, 0.032 in, 0.035 in
Finish
Uncoated
Blade Style
Short Blade
Color
Silver
Number of Feeler Blades
32
Blade Material
Brass
Markings
Inch, Metric
Non-Magnetic
No
Tolerance
0015 in to .035 in
Non-Marring
No
Locking Device
Yes
Set Inches Measured - Minimum
0.0015 in
Set Millimeters Measured - Minimum
0.0015 in
Set Inches Measured - Maximum
0.035 in
Set Millimeters Measured - Maximum
0.035 in

Description

Feeler Gauge Set, Finish Uncoated, Blade Length 2 61/64 in, Blade Material Brass, Blade Style Short Blade, Dimension Type Inch, Included Certification Not Applicable, Maximum Thickness - Inch 0.035 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 32, Thickness Range 0.0015 in to 0.035 in, Tolerance 0015 in to .035 in, Blade Width 0.512 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.