Female Center
Mfr # ISQ-TE100-C
Zoro # G6560281
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
For Use With
ISQ-te100 Series, 21 Pair
Type
Thread Measuring Machine
Application
Manufacturing, Metal Working, Quality Control
Includes
1 Pair
Compatible with Manufacturer Model No.
ISQ-TE100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISQ-TE100-C
Zoro #
G6560281
UPC #
-
Country of Origin
China
Details
Item
Female Center
For Use With
ISQ-te100 Series, 21 Pair
Type
Thread Measuring Machine
Application
Manufacturing, Metal Working, Quality Control
Includes
1 Pair
Compatible with Manufacturer Model No.
ISQ-TE100
Functions
Thread Measuring
Specifications
1 Pair
Accessory Type
Female Center
Description
Female Center, Compatible with Brand and Series INSIZE ISQ-TE, Compatible with Manufacturer Model No. ISQ-TE100, Functions Thread Measuring, Includes 1 Pair, Specifications 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.