Flat 90 Degree Edge Square
Mfr # 4791-1002
Zoro # G716119130
product price: $31.69
/eaKey Features
Outside Dimensions
3.9 x 2.8 in
Angle
90 Degrees
Squareness - Inch
Inside: .00110in, Outside:.00118in
Case Type
Box
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4791-1002
Zoro #
G716119130
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
3.9 x 2.8 in
Details
Item
Flat 90 Degree Edge Square
Angle
90 Degrees
Squareness - Inch
Inside: .00110in, Outside:.00118in
Case Type
Box
Material
Stainless Steel
With Wide Base
No
Description
Flat 90 Degree Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 3.9 x 2.8 in, Case Type Box, Squareness - Inch Inside: .00110in, Outside:.00118in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.