Flat 90 Degree Edge Square
Mfr # 4791-1502
Zoro # G416119102
product price: $38.79
/eaKey Features
Angle
90 Degrees
Case Type
Box
With Wide Base
No
Outside Dimensions
5.9 x 3.9 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4791-1502
Zoro #
G416119102
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
5.9 x 3.9 in
Details
Item
Flat 90 Degree Edge Square
Angle
90 Degrees
Case Type
Box
With Wide Base
No
Material
Stainless Steel
Squareness - Inch
Inside: .00130in, Outside:.00138in
Description
Flat 90 Degree Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 5.9 x 3.9 in, Case Type Box, Squareness - Inch Inside: .00130in, Outside:.00138in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.