Flat Back
Mfr # 7330-F3
Zoro # G2549902
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Back Type
Flat Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7330-F3
Zoro #
G2549902
UPC #
-
Country of Origin
China
Details
Item
Flat Back
Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Back Type
Flat Back
Compatible with Manufacturer Model No.
Insize 2326-3, Insize 2326-4
Product Type
Flat Back
Includes Fine Adjustment
No
Compatible with AGD Number
AGD 1
Includes Dovetail Mount Attachments
No
Description
Flat Back, Back Type Flat Back, Compatible with Brand and Series Insize 2326 Series, Compatible with Manufacturer Model No. Insize 2326-3, Insize 2326-4, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Compatible with AGD Number AGD 1, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.