Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Back

  • Mfr # 7330-F6

  • Zoro # G2549878


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Size
2.15625 in x 0.0781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-F6
Zoro #
G2549878
UPC #
-
Country of Origin
China

Dimensions

Size
2.15625 in x 0.0781 in

Details

Item
Flat Back
Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Back Type
Flat Back
Compatible with Manufacturer Model No.
INSIZE brand 2318
Product Type
Flat Back
Includes Fine Adjustment
No
Compatible with AGD Number
AGD 2
Includes Dovetail Mount Attachments
No

Description

Flat Back, Back Type Flat Back, Compatible with Brand and Series Insize 2318 Series, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 2.15625 in x 0.0781 in, Compatible with AGD Number AGD 2, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.