Zoro Homepage

Flat Edge Square, 3 x 2" Sz

  • Mfr # 4791-75

  • Zoro # G7229019


product price: $61.19
/ea

Key Features

Material
Stainless Steel
Features
90 Degrees Angle
Finish
Unfinished
Size
3 in x 2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4791-75
Zoro #
G7229019
UPC #
-
Country of Origin
China

Dimensions

Size
3 in x 2 in
Body Size
3 x 2 in
Tongue Size
1/16 x 1-1/16 x 8 in

Details

Item
Flat Edge Square
Material
Stainless Steel
Features
90 Degrees Angle
Finish
Unfinished
Number of Pieces
1
Standards
DIN 875
Case Included
Yes

Description

Flat Edge Square, Material Stainless Steel, Number of Pieces 1, Case Included Yes, Standards DIN 875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.