Flat Edge Square
Mfr # 4791-2001
Zoro # G016114309
product price: $87.69
/ea
Free Shipping & Returns
Key Features
With Wide Base
No
Squareness - Inch
Inside: .00075in, Outside:.00079in
Angle
90 Degrees
Outside Dimensions
7.9 x 5.1 in
Case Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4791-2001
Zoro #
G016114309
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
7.9 x 5.1 in
Details
Item
Flat Edge Square
With Wide Base
No
Squareness - Inch
Inside: .00075in, Outside:.00079in
Angle
90 Degrees
Case Type
Box
Material
Stainless Steel
Description
Flat Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 7.9 x 5.1 in, Case Type Box, Squareness - Inch Inside: .00075in, Outside:.00079in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.