Zoro Homepage

Flat Edge Square

  • Mfr # 4791-2501

  • Zoro # G016114286


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Outside Dimensions
9.8 x 6.5 in
Material
Stainless Steel
With Wide Base
No
Case Type
Box
Squareness - Inch
Inside: .00083in, Outside:.00091in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4791-2501
Zoro #
G016114286
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
9.8 x 6.5 in

Details

Item
Flat Edge Square
Material
Stainless Steel
With Wide Base
No
Case Type
Box
Squareness - Inch
Inside: .00083in, Outside:.00091in
Angle
90 Degrees

Description

Flat Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 9.8 x 6.5 in, Case Type Box, Squareness - Inch Inside: .00083in, Outside:.00091in, With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.