Flat Edge Square
Mfr # 4791-501
Zoro # G316119042
product price: $20.29
/eaKey Features
Material
Stainless Steel
With Wide Base
No
Angle
90 Degrees
Squareness - Inch
Inside: .00047in, Outside:.00051in
Case Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4791-501
Zoro #
G316119042
UPC #
-
Country of Origin
China
Dimensions
Outside Dimensions
2.0 x 1.6 in
Details
Material
Stainless Steel
Item
Flat Edge Square
With Wide Base
No
Angle
90 Degrees
Squareness - Inch
Inside: .00047in, Outside:.00051in
Case Type
Box
Description
Flat Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 2.0 x 1.6 in, Case Type Box, Squareness - Inch Inside: .00047in, Outside:.00051in, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.