Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Edge Square

  • Mfr # 4791-502

  • Zoro # G616119025


product price: $20.29
/ea

Key Features

Material
Stainless Steel
Angle
90 Degrees
Squareness - Inch
Inside: .00095in, Outside:.00098in
Case Type
Box
Outside Dimensions
2.0 x 1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4791-502
Zoro #
G616119025
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
2.0 x 1.6 in

Details

Item
Flat Edge Square
Material
Stainless Steel
Angle
90 Degrees
Squareness - Inch
Inside: .00095in, Outside:.00098in
Case Type
Box
With Wide Base
No

Description

Flat Edge Square, Material Stainless Steel, Angle 90 Degrees , Outside Dimensions 2.0 x 1.6 in, Case Type Box, Squareness - Inch Inside: .00095in, Outside:.00098in, With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.