Shop INSIZE
See all product information
Create Account
Force Gauge, +/-0.2% Force Acc, Digital
- Mfr # ISF-DF2KA
- Zoro # G300462796
product price:Â
$
2,638.99
/ea
Free Shipping & Returns
Key Features
Maximum Force Measured
450 lbf
Digital Display Screen Type
LCD
Includes
AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable
Auto Power Off
Yes
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISF-DF2KA
- Zoro #
- G300462796
- UPC #
- 6928640326035
- Country of Origin
- China
- Maximum Force Measured
- 450 lbf
- Item
- Digital Force Gauge
- Digital Display Screen Type
- LCD
- Includes
- AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable
- Auto Power Off
- Yes
- Power Source
- Battery
- Force Resolution
- 0.1lbf
- Force Accuracy
- +/-0.2% of Load Capacity
- Measuring Units
- kgf, lbf, Mpa, N
- Gauge Adapters Included
- Adapter, Flat Push Tip, Pull Clamp
- Display Type
- Digital
- Minimum Force Measured
- 0 lbf
- Number of Records Stored
- 1,000
Description
Digital Force Gauge, Maximum Force Measured 450 lbf, Minimum Force Measured 0 lbf, Force Resolution 0.1lbf, Force Accuracy +/-0.2 Percent of Load Capacity, Measuring Units kgf, lbf, Mpa, N, Display Type Digital, Analog Display Graduation Not Applicable, Includes AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Gauge Adapters Included Adapter, Flat Push Tip, Pull Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.