Force Gauge, +/-1% Force Acc, Analog
Mfr # ISF-F50
Zoro # G710854419
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Includes
Main Unit¿Push tip¿Pull clamp¿Extension rod
Measuring Units
kgf, N
Digital Display Screen Type
No Display
Force Accuracy
+/-1% of Load Capacity
Display Type
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISF-F50
Zoro #
G710854419
UPC #
6928640348815
Country of Origin
China
Details
Item
Force Gauge
Includes
Main Unit¿Push tip¿Pull clamp¿Extension rod
Measuring Units
kgf, N
Digital Display Screen Type
No Display
Force Accuracy
+/-1% of Load Capacity
Display Type
Analog
Minimum Force Measured
0 N
Maximum Force Measured
50 N
Analog Display Graduation
0.25
Description
Force Gauge, Maximum Force Measured 50 N, Minimum Force Measured 0 N, Force Resolution Not Applicable, Force Accuracy +/-1 Percent of Load Capacity, Measuring Units kgf, N, Display Type Analog, Analog Display Graduation 0.25, Includes Main Unit�Push tip�Pull clamp�Extension rod, Digital Display Screen Type No Display, Number of Records Stored Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.